Order Entry
Austria
ContactUsLinkComponent
 
BOD probe, Orion™ AUTO-STIR™
  664-0153
undefined
BOD probe, Orion™ AUTO-STIR™
  664-0153

 

  • Connection:
    Mini DIN, 2 m cable
  • For:
    Star and Star Plus meters
  • Type:
    AUTO-STIR™ 086030MD, polarographic, self-stirring
  • Description:
    BOD probe, AUTO-STIR™ 086030MD, polarographic, self-stirring
  • Environmentally Preferable:
  • Pk:
    1

 

 

This BOD probe is ideal for accurately and conveniently conducting dissolved oxygen measurements. Self-stirring with One-Touch control, the highly efficient integrated stirrer eliminates oxygen stratification in BOD bottles.

  • Polarographic probe
  • For use with Orion Star and Star Plus Serie benchtop meters

Response time: 90% of final value in 10 sec

Drift: approx. 0,1%/day

Max. overpressure: 6 bar

Min. sample flow: 10 cm/sec.

Oxygen consumption: 0,008 µg/h (mg/L) -1 at 20 °C