Preparative HPLC columns, Ultra C8
: Restek
Ultra C8 is a conventional monomeric octylsilane column with a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape over a traditional C18 phase. These columns are suitable for a wide range of compounds from acidic through slightly basic.
- Catalog No:
- REST9103558
- REST9103557
- REST9103579
- REST9103519
- REST9103578
- REST9103577
- REST9103518
- REST9103517
- REST9103569
- REST9103568
- REST9103567
- REST9103559
- Carbon load:
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
Frequently Bought Together