Order Entry
Austria
ContactUsLinkComponent
Desiccator cabinet, stacking, Dry-Keeper™, SP Bel-Art
Desiccator cabinet, stacking, Dry-Keeper™, SP Bel-Art
Catalog # 468-4111
undefined
Desiccator cabinet, stacking, Dry-Keeper™, SP Bel-Art
Catalog # 468-4111

Specifications

  • W×D×H ext.:
    250×250×250 mm
  • Description:
    Stacking desiccator, internal volume: 9,9 L
  • Pk:
    1
  • Shelves:
    2
  • With:
    1 chamber, with 4 shelf positions

Specifications

About this item

This cabinet features perforated shelves that suit dry storage needs, cabinets can be stacked up to five units high.

  • Smoke-tinted, polystyrene
  • Two removable shelves can be set at four heights

Pull down door slides out of the way into a compartment located underneath the cabinet.

Delivery: Supplied with small desiccant tray.