Cleaning trolley Clino®, E1e
Catalog # PPSA2020400
Supplier: PFENNIG REINIGUNGSTECHNIK
Specifications
- Colour:Blue
- Description:Dual-bucket trolley, Clino® E1e, with a stainless steel wringer and 2 plastic blue buckets (25 l and 15 l)
- W×D×H:620×570×860 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
The Clino® E1e is the smallest possible cleaning trolley system with stainless steel flat wringer with electropolished base module suitable for high sensitive areas that require minimal space.
- Ergonomic design
- GMP conformity
- Full flexibility in single- and two-step technique
- Has double ball-bearinged guide wheels 75 mm
Delivery: Supplied with 2×plastic blue buckets (25 and 15 L).