Order Entry
Austria
ContactUsLinkComponent
 
pH/mV/°C meters, bench top, Orion™ Versa Star Pro™ pH/LogR™
 
undefined
pH/mV/°C meters, bench top, Orion™ Versa Star Pro™ pH/LogR™

 

  • Catalog No:
  • ORIOVSTAR80
  • ORIOVSTAR82
  • 662-2497
  • Model:
  • Orion™ Versa Star™ Pro™, with pH/LogR module
  • Orion™ Versa Star™ Pro™, with pH/LogR module
  • Orion™ Versa Star™ Pro™, with pH/LogR module
  • pH range:
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,000...+20,000
  • pH resolution:
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • pH accuracy:
  • ±0,002
  • ±0,002
  • ±0,002
  • pH calibration:
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • mV range:
  • ±2000,0
  • ±2000,0
  • ±2000,0
  • mV resolution:
  • 0,1
  • 0,1
  • 0,1
  • mV accuracy:
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • Temperature range:
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature calibration:
  • 1 point temperature offset calibration, 3 point LogR temperature calibration
  • 1 point temperature offset calibration, 3 point LogR temperature calibration
  • 1 point temperature offset calibration, 3 point LogR temperature calibration
  • Temperature compensation:
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Sensor type:
  • pH electrode, ORP electrode, reference half-cell electrode, ATC temperature probe, stirrer probe (purchase separately)
  • pH electrode, ORP electrode, reference half-cell electrode, ATC temperature probe, stirrer probe
  • pH electrode, ORP electrode, reference half-cell electrode, ATC temperature probe, stirrer probe
  • Display:
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Power supply:
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Compliance:
  • CE, TUV 3-1, FCC Class A
  • CE, TUV 3-1, FCC Class A
  • CE, TUV 3-1, FCC Class A
  • Operating temperature range:
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • Data logging - log function:
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Data logging capacity:
  • 2000 points
  • 2000 points
  • 2000 points
  • Memory:
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Languages:
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • IP rating:
  • IP 54
  • IP 54
  • IP 54
  • Connections:
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • Outputs:
  • RS232, USB (2)
  • RS232, USB (2)
  • RS232, USB (2)
  • Input:
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • Alarm:
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • No. of channels:
  • 4 - customisable with modules
  • 4 - customisable with modules
  • 4 - customisable with modules
  • Calibration:
  • pH with calibration editing option, relative mV, ORP, LogR temperature and temperature
  • pH with calibration editing option, relative mV, ORP, LogR temperature and temperature
  • pH with calibration editing option, relative mV, ORP, LogR temperature and temperature
  • Calibration points:
  • 1 - 6
  • 1 - 6
  • 1 (relative mV), 1 (ORP)
  • W×D×H:
  • 280×240×100 mm
  • 280×240×100 mm
  • 280×240×100 mm
  • Weight:
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)

 

Modules

 

Frequently Bought Together