Sample loops for high pressure valves, stainless steel, Upchurch Scientific®
UPCH1876
- Capacity:10000 µl
- Description:Sample loop
- Material:Stainless steel
- Seq:01
- Pk:1
- For tube I-Ø:2,0 mm
- For tube O-Ø:3,1 mm
These high quality stainless steel sample loops have burr-free, square-cut ends to ensure a flush connection to valve ports.
- Size designations of loops are nominal
- Supplied with fittings that are not swaged onto the tube
The loop has to be completely bottomed in the injector port before the ferrule is swaged onto the tube.