Order Entry
Austria
ContactUsLinkComponent
pH/mV/°C meters, bench top, Orion™ Versa Star Pro™
pH/mV/°C meters, bench top, Orion™ Versa Star Pro™
Supplier:  Thermo Orion
Certificates
undefined
pH/mV/°C meters, bench top, Orion™ Versa Star Pro™
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • 662-2495
  • 665-0284
  • Model:
  • Orion™ Versa Star™ Pro™, with pH module
  • Orion™ Versa Star™ Pro™, with pH module
  • pH range:
  • −2,000...+20,000
  • −2,000...+20,000
  • pH resolution:
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • pH accuracy:
  • ±0,002
  • ±0,002
  • pH calibration:
  • Up to 6 points
  • Up to 6 points
  • mV range:
  • ±2000,0
  • ±2000,0
  • mV resolution:
  • 0,1
  • 0,1
  • mV accuracy:
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ISE range:
  • -
  • ISE accuracy:
  • -
  • ISE calibration:
  • -
  • ISE units:
  • -
  • Conductivity range:
  • -
  • Conductivity resolution:
  • -
  • Conductivity accuracy:
  • -
  • Resistivity range:
  • -
  • Salinity range:
  • -
  • TDS range:
  • -
  • TDS conversion factor:
  • -
  • DO concentration:
  • -
  • DO concentration resolution:
  • -
  • DO saturation:
  • -
  • DO accuracy:
  • -
  • DO calibration:
  • -
  • Temperature range:
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • Temperature calibration:
  • 1 point offset
  • 1 point offset
  • Temperature compensation:
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Display:
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Compliance:
  • IP 54
  • IP 54
  • Data logging - log function:
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Data logging capacity:
  • 2000 points
  • 2000 points
  • Connections:
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • Outputs:
  • RS232, USB (2)
  • RS232, USB (2)
  • W×D×H:
  • 280×240×100 mm
  • 280×240×100 mm
  • Weight:
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)

Specifications

Related Information

Modules

Product Information

Frequently Bought Together