Order Entry
Austria
ContactUsLinkComponent
Tween® 80 (Polysorbate), clear, yellow viscous liquid
Tween® 80 (Polysorbate), clear, yellow viscous liquid
Supplier:  MP Biomedicals
Certificates
Tween® 80 (Polysorbate), clear, yellow viscous liquid
Supplier:  MP Biomedicals
Certificates

Specification Test Results

  • Identity Test A:
    Passes
  • Identity Test B:
    Passes
  • Identity Test C:
    Passes
  • Water Content:
    ≤3.0%
  • Residue on Ignition:
    ≤0.25%
  • Specific Gravity:
    1.06-1.09
  • Viscosity:
    300-500cps
  • Heavy Metals:
    ≤100ppm
  • Acid Value:
    ≤2.2
  • Hydroxyl Value:
    65-80
  • Saponification Value:
    45-55

Specification Test Results

Related Information

Frequently Bought Together