Order Entry
Austria
ContactUsLinkComponent
N-Acetyl-L-cysteine ≥96%, white crystalline powder
N-Acetyl-L-cysteine ≥96%, white crystalline powder
Supplier:  MP Biomedicals
Certificates
N-Acetyl-L-cysteine ≥96%, white crystalline powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥96%
  • FTIR:
    Conforms to Standard
  • Melting Point:
    105 - 115 °C
  • Optical Rotation:
    +21.0° to +27.0°
  • Moisture Content:
    ≤1%
  • pH (1%aq.):
    2.0 - 2.8

Specification Test Results

Frequently Bought Together