Order Entry
Austria
ContactUsLinkComponent
 
Dissolved oxygen meters, bench, Orion™ Versa Star Pro™
 
undefined
Dissolved oxygen meters, bench, Orion™ Versa Star Pro™

 

  • Catalog No:
  • ORIOVSTAR30
  • ORIOVSTAR32
  • DO range:
  • 0,00 - 90,00 mg/L
  • 0,00 - 90,00 mg/L
  • DO resolution:
  • 0,01- 0,1 mg/L
  • 0,01- 0,1 mg/L
  • DO accuracy:
  • ±0,2 mg/L or ±2% of reading, whichever is greater
  • ±0,2 mg/L or ±2% of reading, whichever is greater
  • DO barometric pressure range:
  • 400 - 850 mm Hg, automatic using built-in barometer or manual entry
  • 400 - 850 mm Hg, automatic using built-in barometer or manual entry
  • Temperature range:
  • 5...45 °C (ambient)
  • 5...45 °C (ambient)
  • Temperature resolution:
  • 0,1 °C (0,1 °F)
  • 0,1 °C (0,1 °F)
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • No. of channels:
  • 4 - customiable with modules
  • 4 - customiable with modules
  • Display:
  • Colour graphic LCD with user-customizable options
  • Colour graphic LCD with user-customizable options
  • Power supply:
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Languages:
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • Memory:
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Dimensions:
  • 28×24×10 cm (11×9,5×3,9 "), modules add ≤2 cm (0,8 ") L and H
  • 28×24×10 cm (11×9,5×3,9 "), modules add ≤2 cm (0,8 ") L and H
  • Weight:
  • 1,2 kg, modules add 0,2 kg each
  • 1,2 kg, modules add 0,2 kg each

 

Modules

 

Frequently Bought Together