Order Entry
Austria
ContactUsLinkComponent
Orion™ Versa Star™ Pro™ Multi-Parameter Meter, Bench
Orion™ Versa Star™ Pro™ Multi-Parameter Meter, Bench
Catalog # 665-0283
Supplier:  Thermo Orion
undefined
Orion™ Versa Star™ Pro™ Multi-Parameter Meter, Bench
Catalog # 665-0283
Supplier:  Thermo Orion

Specifications

  • Memory:
    Non-volatile memory preserves data log, calibration log and meter settings
  • Description:
    Multi-parameter meter, bench, Orion™ Versa Star™ Pro™, without module
  • Model:
    Orion™ Versa Star™ Pro™, without module
  • Operating temperature range:
    41…113 °F (ambient)
  • Input:
    Up to 4 Versa Star measurement modules, 2 stirrer inputs
  • Alarm:
    Set point alarm, high/low limit alarm, calibration due alarm
  • Compliance:
    IP 54
  • Data logging capacity:
    2000 points
  • Data logging - log function:
    Automatic data logging with auto-read, timed and single shot measure modes; manual data logging with continuous measure mode
  • Dimensions:
    28×24×10 cm (11×9,5×3,9")
  • Display:
    Colour graphic LCD with backlight
  • Languages:
    English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • Outputs:
    RS232, USB (2)
  • Power supply:
    Universal AC adapter (included)
  • Weight:
    1,2 kg (modules add 0,2 kg each)
  • W×D×H:
    280×240×100 mm
  • Pk:
    1

Specifications

About this item

This meter offers interchangeable measurement modules that allow multiple users to customise four separate channels to meet their specific requirements.

  • Colour display with adjustable text sizes; numeric keypad; onscreen measurement stability indicator
  • Auto-read to hold a stable reading; ten password-protected methods per channel
  • Audible alarms automatically notify users when a set offset value, high/low limit value, and calibration time interval are reached
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples
  • Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID and account ID
  • Calibration log stores ten most recent calibrations per parameter with viewable graph for multipoint pH and ISE calibrations
  • Advanced ISE features include non-linear selectable auto-blank, low range stability and electrode ID with calibration verification
  • Meter facilitates data transfers to a computer via USB or RS232 connections
  • IP 54-rated housing resists dust and splashes and can be wall-mounted if table space is limited

When used in conjunction with the Orion navigator pro software, the Orion versa star pro meter is designed to create electronic data records and audit trails with password-protection, which can be used to assist with 21 CFR Part 11 requirements when paired with each laboratory's proper IT protocols, SOPs and training records.* Orion navigator pro software offers multi-level system access for an administrator and up to 10 users. The system administrator can customise each user's access level from full system access to basic data collection only. The navigator pro software controls all meter functions including meter settings, calibration, measurement, and reporting to help ensure data integrity and provide a complete audit trail. Three year meter warrenty.

Features and benefits
- Generates electronic records and signatures
- Creates audit trail report for electronic records
- Limits access to authorised individuals
- Password protection with system administrator and up to 10 users
- Full computer control of meter functions including setup, calibration and measurement
- Paperless record keeping system

Certifications: TUV 3-in-1 and FCC class A.
Ordering information: Supplied without modules and electrodes. These need to be ordered separately.
Caution: It is the responsibility of each laboratory to validate the Navigator Pro computer software for its intended use, including all regulatory requirements.

Modules

Product Information