Order Entry
Austria
ContactUsLinkComponent
Conductivity meter, bench, Orion™ Star™ A212
Conductivity meter, bench, Orion™ Star™ A212
Supplier:  Thermo Orion
Certificates
undefined
Conductivity meter, bench, Orion™ Star™ A212
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • 663-0212
  • 663-0213
  • ORIOSTARA2126
  • Model:
  • Orion Star A212 conductivity/TDS/salinity/resistivity/temperaturebenchtop meter
  • Orion Star A212 conductivity/TDS/salinity/resistivity/temperaturebenchtop meter
  • Orion Star A212 conductivity/TDS/salinity/resistivity/temperaturebenchtop meter
  • Conductivity range:
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • Conductivity resolution:
  • 0,001 μS minimum, auto ranging, up to 4 significant digits
  • 0,001 μS minimum, auto ranging, up to 4 significant digits
  • 0,001 μS minimum, auto ranging, up to 4 significant digits
  • Conductivity accuracy:
  • 0,5% of reading ±1 digit > 3 μS / 0,5% of reading ±0,01 μS ≤ 3 μS
  • 0,5% of reading ±1 digit > 3 μS / 0,5% of reading ±0,01 μS ≤ 3 μS
  • 0,5% of reading ±1 digit > 3 μS / 0,5% of reading ±0,01 μS ≤ 3 μS
  • Conductivity cell constant:
  • 0,001...199,9 cm-1
  • 0,001...199,9 cm-1
  • 0,001...199,9 cm-1
  • Conductivity calibration:
  • Up to 5 points
  • Up to 5 points
  • Up to 5 points
  • Conductivity reference temperature:
  • 5 / 10 / 15 /20 / 25 °C
  • 5 / 10 / 15 /20 / 25 °C
  • 5 / 10 / 15 /20 / 25 °C
  • Resistivity range:
  • 2 Ω/cm - 100 MΩ/cm
  • 2 Ω/cm - 100 MΩ/cm
  • 2 Ω/cm - 100 MΩ/cm
  • Resistivity resolution:
  • 1 Ω/cm / 0,1 MΩ/cm
  • 1 Ω/cm / 0,1 MΩ/cm
  • 1 Ω/cm / 0,1 MΩ/cm
  • Resistivity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • Salinity range:
  • 0,06 - 80,00 psu / 0,05 - 42,00 ppt
  • 0,06 - 80,00 psu / 0,05 - 42,00 ppt
  • 0,06 - 80,00 psu / 0,05 - 42,00 ppt
  • Salinity resolution:
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • Salinity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • TDS range:
  • 0,001 to 200,0 ppm
  • 0,001 to 200,0 ppm
  • 0,001 to 200,0 ppm
  • TDS resolution:
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • TDS accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • Temperature range:
  • –5,0...+105,0 °C
  • –5,0...+105,0 °C
  • –5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature compensation:
  • Linear (0 to 10,0%/ºC), nonlinear nLFn, nonlinear nLFu, EP (USP), off
  • Linear (0 to 10,0%/ºC), nonlinear nLFn, nonlinear nLFu, EP (USP), off
  • Linear (0 to 10,0%/ºC), nonlinear nLFn, nonlinear nLFu, EP (USP), off
  • Data logging capacity:
  • 2000 data points with time and date stamp
  • 2000 data points with time and date stamp
  • 2000 data points with time and date stamp
  • Data logging - log function:
  • Manual / Automatic with AUTO-READ™
  • Manual / Automatic with AUTO-READ™
  • Manual / Automatic with AUTO-READ™
  • Compatible sensors:
  • 2-cell or 4-cell conductivity sensors with built-in temperature
  • 2-cell or 4-cell conductivity sensors with built-in temperature
  • 2-cell or 4-cell conductivity sensors with built-in temperature
  • Connections:
  • 8-pin mini-DIN, stirrer input
  • 8-pin mini-DIN, stirrer input
  • 8-pin mini-DIN, stirrer input
  • Outputs:
  • RS232, USB
  • RS232, USB
  • RS232, USB
  • Input:
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), stirrer input (stirrer probe)
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), stirrer input (stirrer probe)
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), stirrer input (stirrer probe)
  • Battery life:
  • 800 H
  • 800 H
  • 800 H
  • Battery type:
  • 4×AA (sold separately)
  • 4×AA (sold separately)
  • 4×AA (sold separately)
  • Power supply:
  • AC adapter (included) or 4 AA batteries
  • AC adapter (included) or 4 AA batteries
  • AC adapter (included) or 4 AA batteries
  • Probe:
  • Conductivity sensor, stirrer probe (purchase separately)
  • Conductivity sensor, stirrer probe (includes 013005MD Orion DuraProbe 4-cell conductivity sensor)
  • Conductivity sensor, stirrer probe (includes 013016MD Orion ultra pure water 2-cell conductivity sensor)
  • Calibration:
  • Conductivity with calibration editing option and temperature
  • Conductivity with calibration editing option and temperature
  • Conductivity with calibration editing option and temperature
  • Display:
  • Graphic LCD
  • Graphic LCD
  • Graphic LCD
  • Languages:
  • English, Spanish, French, Italian, German and Chinese, Portuguese and Korean available with software update
  • English, Spanish, French, Italian, German and Chinese, Portuguese and Korean available with software update
  • English, Spanish, French, Italian, German and Chinese, Portuguese and Korean available with software update
  • IP rating:
  • IP54
  • IP54
  • IP54
  • Compliance:
  • IP 54
  • IP 54
  • IP 54
  • Memory:
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Dimensions:
  • 24L×18W×11H cm (9,5×7,1×4,3 ")
  • 24L×18W×11H cm (9,5×7,1×4,3 ")
  • 24L×18W×11H cm (9,5×7,1×4,3 ")
  • W×D×H:
  • 240×180×110 mm
  • 240×180×110 mm
  • 240×180×110 mm
  • Weight:
  • 0,9 kg
  • 0,9 kg
  • 0,9 kg

Specifications

Conductivity cells

Product Information

Frequently Bought Together