Order Entry
Austria
ContactUsLinkComponent
Avantor® ACE® Excel® NH₂, HPLC/UHPLC Columns, Analytical, 1,7 µm
Avantor® ACE® Excel® NH₂, HPLC/UHPLC Columns, Analytical, 1,7 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® NH₂, HPLC/UHPLC Columns, Analytical, 1,7 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • EXL-1714-1003U
  • EXL-1714-7503U
  • EXL-1714-1002U
  • EXL-1714-0503U
  • EXL-1714-0502U
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 4,0%, 4,0%
  • 4,0%, 4,0%
  • 4,0%, 4,0%
  • 4,0%, 4,0%
  • 4,0%, 4,0%
  • Endcapped:
  • No, No
  • No, No
  • No, No
  • No, No
  • No, No
  • Max. pressure:
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • pH range:
  • 2,0 - 7,0, 2,0 - 7,0
  • 2,0 - 7,0, 2,0 - 7,0
  • 2,0 - 7,0, 2,0 - 7,0
  • 2,0 - 7,0, 2,0 - 7,0
  • 2,0 - 7,0, 2,0 - 7,0
  • Surface area:
  • 300 m²/g, 300 m²/g
  • 300 m²/g, 300 m²/g
  • 300 m²/g, 300 m²/g
  • 300 m²/g, 300 m²/g
  • 300 m²/g, 300 m²/g
  • USP code:
  • L8, L8
  • L8, L8
  • L8, L8
  • L8, L8
  • L8, L8
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Frequently Bought Together