Order Entry
Austria
ContactUsLinkComponent
Wood moisture meters, MaxiLigno
Wood moisture meters, MaxiLigno
Catalog # SIMELI0010
Supplier:  Industrial Physics
undefined
Wood moisture meters, MaxiLigno
Catalog # SIMELI0010
Supplier:  Industrial Physics

Specifications

  • Description:
    Wood moisture meter with E12 - Ram electrode for core measurements of 25, 35 or 50 mm
  • Seq:
    01
  • Moisture range:
    6 - 75 %
  • Weight:
    190 g
  • W×D×H:
    135×65×25 mm
  • Pk:
    1

Specifications

About this item

The MaxiLigno are equipped with the latest technology for precision and easy handling.

  • Different languages: English, French, German, Swedish
  • Large illuminated display shows the wood species and temperature
  • Block battery (9 V) sufficient for 3000 measurements

They can offer analyses for 28 woods and all 15 density groups for more than 240 wood species.

Delivery: Supplied with a cable and a case.