Order Entry
Austria
ContactUsLinkComponent
Film thickness gauge
Film thickness gauge
Catalog # SIMESP1570
Supplier:  Industrial Physics
undefined
Film thickness gauge
Catalog # SIMESP1570
Supplier:  Industrial Physics

Specifications

  • Model:
    FTG2000
  • Accuracy:
    ±5 µm
  • Measurement range:
    0 - 1000 µm
  • Description:
    Foil thickness gauge
  • Batteries:
    1,5 V type SR44
  • Pk:
    1

Specifications

About this item

This high precision film and foil thickness gauge is specially developed for measuring replica tapes as Testex®.

  • Large clear display to read the measurement under all conditions
  • Values can be displayed in either microns or inches
  • Surface roughness characteristics of blast-cleaned steel substrates
  • Replica tape method for the determination of the surface profile

To minimise the influence of body or hand temperature, the gauge is mounted detached from the holder. Standard closing force is 1,5 N.

Certifications: ISO 8503-5
Delivery: Supplied in a red hard suitcase.