Handheld eye showers, for wall mounting
Supplier: BROEN-LAB
New Product
Certificates
About this item
Eye showers for wall-mounting. With one or two 45° shower heads.
- Trigger operated including a built-in check valve
- Built-in FLOWFIX for regulation of water flow (7 L/min (single head) or 14 L/min (two heads))
- Lightweight, improved functionality
- Better spray pattern
- Easy-to-clean spray head
Weight: ~0,5 kg
Hose connection: G ½ union nut
Min. working pressure: 1,5 bar
Certifications: DIN DVGW, EN 15154-2; ANSI Z358.1
Delivery: Supplied with wall bracket and 1,5 hose.
Related Information
Frequently Bought Together