Order Entry
Austria
ContactUsLinkComponent
Coating thickness gauges, QNix®
Coating thickness gauges, QNix®
Supplier:  Industrial Physics
Certificates
undefined
Coating thickness gauges, QNix®
Supplier:  Industrial Physics

Specifications

  • Catalog No:
  • SIMELD0410
  • SIMELD0411
  • Model:
  • QNix® 4200
  • QNix® 4500
  • Measurement range:
  • Fe: 0,0 - 3000 µm
  • Fe: 0,0 - 3000 µm;
    NFe: 0,0 - 2000 µm
  • Accuracy:
  • ±2,0 μm
  • ±2,0 μm
  • Batteries:
  • 2×1,5 V (AA) batteries
  • 2×1,5 V (AA) batteries
  • Display:
  • Digital LCD
  • Digital LCD
  • W×D×H:
  • 100×60×27 mm
  • 100×60×27 mm
  • Weight:
  • 105 g
  • 105 g

Specifications

Related Information

Frequently Bought Together