Specific gravity hydrometers
Supplier: Ludwig Schneider
About this item
These high quality PC hydrometers are suitable for applications in food, pharmaceutical and cosmetic industries.
- Measuring device suitable for food applications
- Unbreakable items without any risk of glass breakage
- High transparency with easy-to-read scales
Reference temperature: 20 °C
Ordering information: Available with works calibration certificate on request.
Packaging: In square plastic sleeve with individual serial number.
3 Options Available Below
Product Details & Documents
These high quality PC hydrometers are suitable for applications in food, pharmaceutical and cosmetic industries.
- Measuring device suitable for food applications
- Unbreakable items without any risk of glass breakage
- High transparency with easy-to-read scales
Reference temperature: 20 °C
Ordering information: Available with works calibration certificate on request.
Packaging: In square plastic sleeve with individual serial number.
Specifications for Product Family
Specifications
- Catalog No:
- SCNL3002540-R1
- SCNL3002541
- SCNL3002542
- Reference temperature:
- 15,5 °C
- 15,5 °C
- 15,5 °C
Specifications
Product Family Options
Product Information
- RangeDivisionLengthAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.SCNL3002540-R1Reference temperature15,5 °C - Specifications:
More
Specifications
Cat. No.SCNL3002541Reference temperature15,5 °C - Specifications:
More
Specifications
Cat. No.SCNL3002542Reference temperature15,5 °C



