Order Entry
Austria
ContactUsLinkComponent
 
Digital refractometers, RFM900-T
 
undefined
Digital refractometers, RFM900-T

 

  • Catalog No:
  • BELL19-70
  • BELL19-60
  • Model:
  • RFM970-T
  • RFM960-T
  • Measurement range (°Brix):
  • 0 – 100
  • Scales:
  • Refractive Index (1,30 - 1,70); Sugar (0 - 100 ºBrix); 100 user-defined
  • Refractive Index (1,30 - 1,70); Sugar (0 - 100 ºBrix); 100 user-defined
  • Accuracy:
  • ±0,02 °Bx; ±0,00002 nD
  • ±0,1 °Bx; ±0,0001 nD
  • Resolution:
  • 0,01 / 0,001 °Bx; 0,000001 nD
  • 0,1 °Bx; 0,0001 nD
  • Reading time:
  • 4 s
  • 4 s
  • Display:
  • 7" LCD
  • 7" LCD
  • Interfaces:
  • RS232
  • RS232
  • Light source:
  • LED (589 nm) for 100 000 h
  • LED (589 nm) for 100 000 h
  • Memory:
  • 4000 values
  • 4000 values
  • Precision RI:
  • ±0,000005 nD
  • Prism:
  • Sapphire stainless steel 316 PEEK spill barrier
  • Sapphire stainless steel 316 PEEK spill barrier
  • Resolution (°Brix):
  • 0,01/0,001
  • Temperature compensation range:
  • 5...80 °C
  • 5...80 °C
  • Temperature sensor:
  • ±0,03 °C
  • ±0,03 °C
  • Temperature sensor accuracy:
  • ±0,03 °C
  • Temperature stability:
  • ±0,02 °C
  • ±0,02 °C
  • Power supply:
  • 100 - 240 VAC/50 – 60 Hz
  • 100 - 240 VAC/50 – 60 Hz

 

Frequently Bought Together