Order Entry
Austria
ContactUsLinkComponent
Self-retracting lifeline, Miller® TurboLite™ edge
Self-retracting lifeline, Miller® TurboLite™ edge
Catalog # 113-8668
Supplier:  HONEYWELL SAFETY
undefined
Self-retracting lifeline, Miller® TurboLite™ edge
Catalog # 113-8668
Supplier:  HONEYWELL SAFETY

Specifications

  • Description:
    Self-retracting lifeline, Miller TurboLite™ edge, 180 cm, W2 Aluminium Twistlock
  • Pk:
    1

Specifications

About this item

A lightweight edge-tested self-retracting lifeline for all work situations, including those that require the possibility to connect at foot level when working on the edge. Ideal for construction (scaffold erecting/dismantling, steel erecting), general industries (maintenance) and utilities (wind, power and telecom; work on pylons), oil and gas.

  • Adapted to all fall factors: FF0, FF1 and FF2
  • Edge-tested - reinforced webbing makes horizontal use possible without restrictions
  • Tested at 140 kg (even in FF2 'foot level' anchorage)
  • Lightweight SRL: 1 kg (SRL with 2 twist-lock karabiners)
  • 2 swivels (on anchorage connection karabiner & housing) avoids twist effect of the webbing and improves the ability of the webbing to retract
  • Easy visual inspection thanks to the integrated fall indicator

Max. rated load: 140 kg
Breaking strength: >1700 DaN
Temperature of use: –50 to +60 °C

Certifications: EN 360: 2002; VG11.062 (140 kg); VG11.085 (FF2); VG11.060 (edge-tested).