Order Entry
Austria
ContactUsLinkComponent
Sleeve protectors, Tyvek® IsoClean®, model IC501B MS
Sleeve protectors, Tyvek® IsoClean®, model IC501B MS
Catalog # 113-8644
Supplier:  DuPont
undefined
Sleeve protectors, Tyvek® IsoClean®, model IC501B MS
Catalog # 113-8644
Supplier:  DuPont

Specifications

  • Sterile:
    +
  • Garment application:
    Pharmaceutical,
    Laboratory
  • Colour:
    White
  • Length:
    457 mm
  • Pk:
    100

Specifications

About this item

These sleeves are made of Tyvek® which is a fabric composed of flash spun high density PE, providing an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 µm in size).

  • Ultra-low linting fabric
  • Tunnelled elastication at wrist and upper arm
  • Garments are gamma sterilised to SAL of 10⁻⁶
  • Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
  • Bound seams: tightly sewn seam is covered with garment fabric to reinforce seam protection and reduce potential for liquid and particle penetration

Ideal for use in the biotech, pharmaceutical, medical device manufacturing and electronics industries, as well as in other critical or controlled environments.

Certifications: (EU) 2016/425; Cat III, Type PB [6-B]; EN 14126
Packaging: 100 per box, individually packed in double-bagged polyethylene liners, subgrouped by 25 in an outer bag.