Order Entry
Austria
Orders LinkContactUsLinkComponent
Reciprocating shaker, SHR digital

Reciprocating shaker, SHR digital

SHR-2D, digital, reciprocating shaker, without platform
Catalog # WITGDH.WSR04022
Supplier:   witeg Labortechnik
Reciprocating shaker, SHR digital
Catalog # WITGDH.WSR04022
Supplier:  witeg Labortechnik
Reciprocating shaker, SHR digital
Reciprocating shaker, SHR digital

SHR-2D, digital, reciprocating shaker, without platform

Price
1 040,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These digital reciprocating shakers with programmable digital feedback control system are ideal for culturing cells in hybridisation, staining and destaining gels. Also used in combinatorial chemistry.

  • Brushless DC motor (low noise and long life cycle)
  • High precision digital rotation speed control
  • Over-Load protection, storage function and alarm
  • Programmable digital feedback controller with Jog-Shuttle switch (turn + push)

The optimal platform rotation helps for intensive mixing with convenient setting of timer and speed using jog shuttle switch. For experimental safety shakers are supported with locking mode in which input to jog-shuttle can be disabled and it also contain programmable operation modes.

Ordering information: Flask holder, rubber mat or universal platform for easy and fast fixation for any kind of flasks and bottles are available on request.

Specifications
  • Description:
    SHR-2D, digital, reciprocating shaker, without platform
  • Seq:
    02
  • Shaking motion:
    Reciprocating
  • Amplitude:
    30 mm
  • Cat. No.:
    WITGDH.WSR04022
  • Speed range:
    10 - 300 min⁻¹
  • Model:
    SHR-2D
  • W×D×H:
    400×480×160 mm
  • Max. load:
    10 kg
  • Platform W×D:
    350×350 mm
  • Weight:
    20 kg
  • Display:
    Digital LCD
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Rubber mat platform, W×D : 370×370 mm
    Rubber mat platform, W×D : 370×370 mm
    WITGDH.WSO504210
    SHR-2D
    Log in for availability
    1 * 1 ST - 82,50 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Rubber mat platform, W×D : 270×270 mm
    Rubber mat platform, W×D : 270×270 mm
    WITGDH.WSO504110
    SHR-1D
    Log in for availability
    1 * 1 ST - 55,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Universal platform, W×D : 230×230 mm
    Universal platform, W×D : 230×230 mm
    WITGDH.WSO504100
    SHR-1D
    Log in for availability
    1 * 1 ST - 120,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Universal platform, W×D : 350×350 mm
    Universal platform, W×D : 350×350 mm
    WITGDH.WSO504200
    SHR-2D
    Log in for availability
    1 * 1 ST - 157,00 €