Order Entry
Austria
ContactUsLinkComponent
 
Temperature loggers, metal sheet and coil profiler
  SIMECX3080
undefined
Temperature loggers, metal sheet and coil profiler
  SIMECX3080

 

  • Range:
    0…+300 ºC
  • Resolution:
    T: 0,1 °C
  • Data memory - No. of readings:
    250000
  • Description:
    Metal sheet and coil coating profiler
  • Weight:
    265 g
  • W×D×H:
    105×85×30 mm
  • Accuracy:
    T: ±0,3 °C
  • Pk:
    1

 

 

The metal sheet and coil coating cure profiler monitors the temperature profile of the coil strip at various points across its width as it is fed through the oven.

  • Made of aluminium/stainless steel
  • Six measuring points (3-air and 3-surface)
  • Easy grab handle

Without stopping the line, the metal sheet and coil coating cure profiler can be put on the moving coil. It is not possible to mount this system on vertical coil production facilities.

 : Set includes special bracket, CurveX 2 USB oven logger, insulation box CX2003 (max. temperature 300 °C, height 70 mm), energy absorber CX2014 for CX2003, 3× Wire- type probes, 3× clamp type, air probes and ideal finish analysis software.