Order Entry
Austria
ContactUsLinkComponent
 
Coating thickness gauge, PosiPen
Catalog # SIMELD6000
Supplier:  Industrial Physics
undefined
Coating thickness gauge, PosiPen
Catalog # SIMELD6000
Supplier:  Industrial Physics

Specifications

  • Model:
    PosiPen
  • Accuracy:
    ±2,5 μm (0,1 mil)
  • Measurement range:
    −100…+230 °C
    5 - 500 μm (0,25 - 20 mils)
  • Description:
    Coating thickness gauge
  • Pk:
    1

Specifications

About this item

This thickness gauge is designed for the measurement of non magnetic coatings include paint, enamel, plating, hot-dip galvanising on steel. A small magnet can be placed with pin-point accuracy on small parts and on peaks and valleys.

  • Not affected by mechanical shock, acid, oil, water and dust making it rugged
  • Highly wear resistant probe tip for long life and continuous accuracy
  • Two scales: Mils (inch) and microns (metric)

Used for small, hot or hard-to-reach surfaces, spot checks and sprayed coatings. For use in refineries, petrochemical plants, electroplating, chrome, zinc, galvanizing platers and powder coaters.

Delivery: Supplied with a leather pouch, a certificate of calibration (traceable to NIST) and instructions.