Order Entry
Austria
ContactUsLinkComponent
Environmental test chambers, MKF series
Environmental test chambers, MKF series
Supplier:  Binder
Certificates
undefined
Environmental test chambers, MKF series
Supplier:  Binder

Specifications

  • Catalog No:
  • BIND9020-0381
  • BIND9020-0379
  • BIND9020-0380
  • BIND9020-0378
  • 390-1670
  • 390-1669
  • Model:
  • MKF 720
  • MKF 115
  • MKF 240
  • MKF 56
  • MKF 1020
  • MKF 400
  • Temperature range:
  • -40…+180 °C (without humidity), 10…95 °C (with humidity)
  • -40…+180 °C (without humidity), 10…95 °C (with humidity)
  • -40…+180 °C (without humidity), 10…95 °C (with humidity)
  • -40…+180 °C (without humidity), 10…95 °C (with humidity)
  • -40…+180 °C (without humidity), 10…95 °C (with humidity)
  • -40…+180 °C (without humidity), 10…95 °C (with humidity)
  • Temperature variation (spatial):
  • 0,1...1,8 °C @ 25 °C
  • 0,1...1,3 °C @ 25 °C
  • 0,1...1,5 °C @ 25 °C
  • 0,5...1,5 °C @ 25 °C
  • 0,1...1,8 °C @ 25 °C
  • 0,1...1,2 °C @ 25 °C
  • Temperature fluctuation (time):
  • 0,1...0,5 °C @ 25 °C
  • 0,1...0,5 °C @ 25 °C
  • 0,1...0,5 °C @ 25 °C
  • 0,1...0,5 °C @ 25 °C
  • 0,1...0,5 °C @ 25 °C
  • 0,1...0,5 °C @ 25 °C
  • Temperature sensor:
  • -40...+180 °C (without humidity), 10...95 °C (with humidity)
  • Humidity range:
  • 10 - 98 %RH
  • 10 - 98 %RH
  • 10 - 98 %RH
  • 10 - 98 %RH
  • 10 - 98 %RH
  • 10 - 98 %RH
  • Capacity:
  • 734 L
  • 115 L
  • 228 L
  • 60 L
  • 991 L
  • 417 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Max. load per shelf:
  • 40 kg
  • 30 kg
  • 30 kg
  • 15 kg
  • 40 kg
  • 30 kg
  • Shelves supplied (max.):
  • 1 (11)
  • 1 (4)
  • 1 (6)
  • 1 (4)
  • 1 (11)
  • 1 (6)
  • Int. W×D×H:
  • 1200×600×1020 mm
  • 600×400×480 mm
  • 735×443×700 mm
  • 400×348×420 mm
  • 1200×810×1020 mm
  • 735×810×700 mm
  • Ext. W×D×H:
  • 1580×1140×2005 mm
  • 980×865×1725 mm
  • 1115×925×1715 mm
  • 720×780×1445 mm
  • 1580×1480×2005 mm
  • 1115×1400×1710 mm
  • Nominal power consumption:
  • 11000 W
  • 4800 W
  • 6800 W
  • 2800 W
  • 12500 W
  • 8000 W
  • Weight:
  • 590 kg
  • 280 kg
  • 360 kg
  • 175 kg
  • 636 kg
  • 432 kg

Specifications

Related Information

Frequently Bought Together