Order Entry
Austria
ContactUsLinkComponent
Adhesion tester, automatic, PosiTest At-A
Adhesion tester, automatic, PosiTest At-A
Catalog # SIMELD9330
Supplier:  Industrial Physics
undefined
Adhesion tester, automatic, PosiTest At-A
Catalog # SIMELD9330
Supplier:  Industrial Physics

Specifications

  • Description:
    Adhesion tester, automatic, PosiTest At-A20, with 20 mm dollies
  • Model:
    PosiTest AT-A
  • Display:
    Colour touch screen
  • Power supply:
    NiMH batteries or power charger
  • Pk:
    1

Specifications

About this item

This automatic adhesion tester measures the adhesion of coatings applied on metal, wood, concrete and similar substrates.

  • Internal memory stores maximum pull-off pressure, rate of pull, test duration, dolly size, pass/fail, nature of fracture and user notes for 100000 pulls in up to 1000 batches
  • Pull rate, pull limit and hold time are user-adjustable
  • Impact and scratch resistant colour touch screen with keypad for operation with or without gloves
  • Built-in rechargeable NiMH battery

The meter is equipped with an electronically controlled hydraulic pump which applies smooth and continuous pull-off pressure. This greatly reduces user effort and the risk of influencing the pulling process. Self-aligning aluminum dollies enable accurate measurements on smooth or uneven surfaces.

Every PosiTest adhesion tester pressure system is calibrated and certified to ±1% accuracy using a NIST traceable load cel. Evaluating measured values on PC is possible by using an adapter and PC-software.

Adhesion strenght: 1 psi (0,01 MPa); ±1% of F.S.
Max. pull force: 500 - 10000 psi (3,5 - 70 MPa), depending on the dolly size

Certifications: ASTM D4541/D7234, ISO 4624/16276-1, AS/NZS 1580.408.5