Order Entry
Austria
ContactUsLinkComponent
Cross cut adhesion test kit
Cross cut adhesion test kit
Artikelnr. SIMESP3000
Supplier:  Industrial Physics
undefined
Cross cut adhesion test kit
Artikelnr. SIMESP3000
Supplier:  Industrial Physics

Specifications

  • Description:
    Cross cut adhesion test kit (master paint plate), SP3000
  • Pk:
    1

Specifications

About this item

The TQC Cross Cut adhesion test kit (Master Paint Plate) is a stainless steel measuring tool that features: a 1, 1,5, 2 and 3 mm cross cut adhesion test according NEN-EN-ISO 2409:2003 and ASTM D 3359 (X-cut) Andreas cross.

  • Wet film thickness test (50 to 160 µm, in steps of 10 µm)
  • Leveling test: indication of the viscosity of the coating (1, 1,5 or 2 mm)
  • Wet film applicator (0 to 180 µm, in steps of 20 µm)
  • Edge radius (2, 3, 4 and 5 mm)
  • With edge grind checker for correct roundness of edges
Certifications: NEN-ENISO 2409:2003 and ASTM D 3359.
Delivery information: Supplied with cutting tool and tape.