Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR®, Digital Timer, Three Channels, with Clock

VWR®, Digital Timer, Three Channels, with Clock

Digital timer, 3 channels, White/grey, 0,001 %, 82,5×25,4×76 mm
Catalog # 609-0218
Supplier:   VWR Collection
VWR®, Digital Timer, Three Channels, with Clock
Catalog # 609-0218
Supplier:  VWR Collection
VWR®, Digital Timer, Three Channels, with Clock
VWR®, Digital Timer, Three Channels, with Clock

Digital timer, 3 channels, White/grey, 0,001 %, 82,5×25,4×76 mm

Price
112,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This user-friendly bench timer displays three different times simultaneously, counts down and alarms. It also functions as a stopwatch and a 'time of day' clock displaying time to the second.

  • Timing capacity: 99 hours, 59 min, and 59 s
  • Time-of-day in 24 hour format
  • Quartz-crystal accuracy is 0,001%
  • Four rubber feet keep the timer off a wet bench
  • Three channels may be started individually or simultaneously, triple-display allows simultaneous up and down timing on different channels
  • When zero is reached, an alarm sounds, a TIME’S UP message flashes on the display, and timer begins counting up
  • Adjustable volume alarm can be set to sound for 60 seconds or to sound continuously until turned off
  • Memories return the display to the previously programmed time at the touch of a button

Weight: 85 g.

A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Delivery information: Supplied with AAA alkaline battery and certificate.

Documents

Specifications
  • Colour:
    White/grey
  • Description:
    Digital timer, 3 channels
  • W×D×H:
    82,5×25,4×76 mm
  • Accuracy:
    0,001 %