- Range:T: 0...+300 °C
- Data memory - No. of readings:10 batches with 16000 or 1 batch with 160000 readings
- Interface:USB
- Description:Oven recorder, CurveX 3 Nano
- Environmentally Preferable:
- Battery life:120 hour continuous use
- Display:Three multi colored LED’s
- Recording intervals:1 s - 60 min
- Weight:850 g
- W×D×H:210×51×110 mm
- Accuracy:T: ±1 °C
- Pk:1
CurveX 3 Nano is a 4-channel oven recorder specially designed for can coaters.
- Easy to operate through only three buttons
- Factory calibrated for immediate use
- Memory for 10 different batches, automatically overwrites the oldest results
- Programmable 'paint type' memory for immediate 'pass / fail' result
- Round design, only 53 mm in Ø, for use in can ovens
It features durable and impact resistant housing, USB connectors, rechargeable batteries and three multi-colour LED’s. Compatible with ideal finish analysis software.
The CurveX 3 Nano has four thermocouple type K inputs to be used to measure either surface- or air temperature. The CurveX 3 Nano comes complete with 4 wire probes and self-adhesive attachment pads to position the probes. Each probe can be used for either surface or air temperature. The CurveX 3 Nano is built into a stainless steel casing and has a can shaped form factor. This form factor allows the data logger to be used in a variety of can oven setups. Housing at the same time functions as insulation box.