Order Entry
Austria
ContactUsLinkComponent
Digital thermo-hygrometer
Digital thermo-hygrometer
  SIMERV2100
undefined
Digital thermo-hygrometer
  SIMERV2100

 

  • Range:
    −20…50/70 °C; 0...100% RH
  • Resolution:
    0,1 °C; 0,1% RH
  • Weight:
    130 g
  • Description:
    Thermo-hygrometer, RV2100
  • W×D×H:
    25×56×128 mm
  • Environmentally Preferable:
  • Accuracy:
    ±1,5 °C; ±5% (33...75 % RH)
  • Pk:
    1

 

 

Simple hand-held digital thermo/hygrometer.

  • Temperature and air humidity are displayed simultaneously
  • Operates 10000 hours on three AAA batteries and switches itself off after 10 min
  • Equipped with Min./Max. memory, C°/F° selection, HOLD function, internal probe and dewpoint indication
 : Supplied in a soft pouch with manual and batteries.