Order Entry
Austria
ContactUsLinkComponent
Multi-gas detectors, GasAlert MicroClip X3
Multi-gas detectors, GasAlert MicroClip X3
Supplier:  BW TECHNOLOGIES
Certificates
undefined
Multi-gas detectors, GasAlert MicroClip X3
Supplier:  BW TECHNOLOGIES

Specifications

  • Catalog No:
  • 151-0235
  • 151-0236
  • 151-0237
  • 151-0234
  • 151-0238
  • Model:
  • MicroClip X3
  • MicroClip X3
  • MicroClip X3
  • MicroClip X3
  • MicroClip X3
  • Humidity:
  • 0 - 95 % RH
  • 0 - 95 % RH
  • 0 - 95 % RH
  • 0 - 95 % RH
  • 0 - 95 % RH
  • Alarm:
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Visual, vibrating, audible (95 dB)
  • Battery type:
  • Durable lithium polymer
  • Durable lithium polymer
  • Durable lithium polymer
  • Durable lithium polymer
  • Durable lithium polymer
  • W×D×H:
  • 60×31×113 mm
  • 60×31×113 mm
  • 60×31×113 mm
  • 60×31×113 mm
  • 60×31×113 mm
  • Weight:
  • 179 g
  • 179 g
  • 179 g
  • 179 g
  • 179 g
  • Temperature range:
  • −20…+50 °C
  • −20…+50 °C
  • −20…+50 °C
  • −20…+50 °C
  • −20…+50 °C

Specifications

Frequently Bought Together