Order Entry
Austria
ContactUsLinkComponent
Supelco® Ascentis® RP-Amide HPLC Columns
Supelco® Ascentis® RP-Amide HPLC Columns
Supplier:  Merck
Certificates
Supelco® Ascentis® RP-Amide HPLC Columns
Supplier:  Merck

Specifications

  • Catalog No:
  • 565348-U
  • 565320-U
  • 565305-U
  • 565306-U
  • 565347-U
  • 565303-U
  • 565304-U
  • 565373-U
  • 565372-U
  • 565371-U
  • 565370-U
  • 565324-U
  • 565321-U
  • 565322-U
  • 565328-U
  • 565301-U
  • 565302-U
  • 565325-U
  • 565312-U
  • 565300-U
  • 565313-U
  • 565344-U
  • Application:
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Small molecule separation
    Food and beverage
    HPLC and LC/MS suitable
  • Carbon load:
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • 19,5%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • 400 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • Temperature limit:
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • ≤70 °C
  • USP code:
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • L60
  • Shipping conditions:
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril
  • Acetonitril

Specifications

Related Information

Frequently Bought Together