Order Entry
Austria
ContactUsLinkComponent
ORP Electrode, sensION+ 5055
ORP Electrode, sensION+ 5055
Catalog # HACHLZW5055970002
Supplier:  Hach
undefined
ORP Electrode, sensION+ 5055
Catalog # HACHLZW5055970002
Supplier:  Hach

Specifications

  • Connection:
    MP5, 1 m cable
  • Ø×L:
    12×85 mm
  • For:
    General aqueous applications
  • Type:
    SensION+ 5055
  • Description:
    ORP electrode, SensION+ 5055, Platinum annular ring, ±2000 mV
  • Material:
    PC
  • Seq:
    100
  • Diaphr.:
    Ceramic pin
  • Electrolyte:
    Gel (non refillable)
  • Pk:
    1
  • Temp.:
    0...80 °C

Specifications

About this item

sensION+ 5055 is a combination platinum ORP electrode with a polycarbonate body and non refillable gel-electrolyte reference. It is dedicated for use with Hach sensION+ portable pH (mV) meters.

  • Fixed 1 meter cable and MP5 connector
  • Resilient PC body, heavy-duty handle
  • Ultra portable but protected against harsh field conditions
  • Heavy-duty electrode handle design optimised for field calibration and storage

The 5055 is ideal for oxidation-reduction potential (ORP) measurements in general aqueous applications.