Order Entry
Austria
ContactUsLinkComponent
Multi-parameter electrode (pH/ORP/temperature), sensION+ 5045
Multi-parameter electrode (pH/ORP/temperature), sensION+ 5045
Artikelnr. HACHLZW5045970002
Supplier:  Hach
undefined
Multi-parameter electrode (pH/ORP/temperature), sensION+ 5045
Artikelnr. HACHLZW5045970002
Supplier:  Hach

Specifications

  • Connection:
    MP8, 1,5 m cable
  • Ø×L:
    12×85 mm
  • For:
    General aqueous applications
  • Type:
    SensION+ 5045
  • Description:
    SensION+ 5045 (pH/ORP/temperature)
  • Material:
    PC
  • Seq:
    01
  • mV:
    ± 2000
  • Diaphr.:
    Ceramic pin
  • Electrolyte:
    Gel (non refillable)
  • Pk:
    1
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14

Specifications

About this item

sensION+ 5045 is a combination multi-parameter electrode for determination of pH, ORP and temperature. Dedicated for use with Hach sensION+ MM110 portable meters.

  • Ceramic pin reference junction and glass (pH); platinum wire (ORP); and Pt1000 (temperature) sensors
  • Plastic body, non refillable gel reference electrolyte and built-in temperature sensor
  • Low maintenance design for a variety of applications
  • Ultra portable but protected against harsh field conditions
  • Heavy-duty electrode handle design optimised for field calibration and storage
  • Innovative designs house multiple sensing elements in a standard 12 mm electrode body

The electrode is ideal for pH, ORP and temperature measurements in general aqueous applications.