Order Entry
Austria
ContactUsLinkComponent
Cleaning brush
Cleaning brush
Catalog # PPSA3590500
undefined
Cleaning brush
Catalog # PPSA3590500

Specifications

  • Bristle colour:
    White
  • Bristle material:
    PBT
  • Handle material:
    PP
  • Description:
    Brush with long handle, height: 70 mm
  • Total length:
    400 mm
  • Pk:
    1
  • Width:
    48 mm
  • Handle colour:
    White

Specifications

About this item

Handy brush with long handle for hygienic sensitive areas.

  • Material: PP (body), PBT (stock)
  • Stock height 35 mm
  • Unslit fibre ends
  • Hard bristle material

Colour: White