Visible spectrophotometer, GENESYS™ 30
Catalog # 634-0910
Supplier: Thermo Fisher Scientific
Specifications
- Model:Genesys™ 30
- Absorbance range:–3,00 - 3,00 A
- Detector:Silicon photodiode
- Description:Visible spectrophotometer, EU-plug
- Environmentally Preferable:
- Electrical:External AC DC converter ; 100 - 250 V/50 - 60 Hz
- W×D×H:385×355×195 mm
- Wavelength range:325 - 1100 nm
- Wavelength accuracy:±2 nm
- RMS noise:500 nm for 60 consecutive measurements
- Absorbance accuracy:±0,002 A
- Cell compartment:Accommodates cells up to 100 mm pathlength
Available accessory for test tubes (up to Ø 25 mm and H 150 mm)
Removable, washable sample compartment liner with magnetic placement and hold-down - Interfaces:USB to external memory
- Keyboard:Tactile rubber with 23 keys including numeric
- Spectral bandwidth:5 nm
- Weight:7,5 kg
- Pk:1
Specifications
About this item
This high precision visible spectrophotometer can perform sophisticated analyses for both educational or industrial applications.
- Single cell with removable and washable sample compartment liner
- Cell holders dedicated to standard cells, including test tubes
- Snap-on thermal printer for 80 mm paper width
- Thermo Scientific™ VISIONlite PC software (optional)
In the laboratory, technicians working in routine QA/QC applications will obtain quality results that can be reported as digital or printed data.