Order Entry
Austria
ContactUsLinkComponent
Magnetic stirrers, MST and MST Digital
Magnetic stirrers, MST and MST Digital
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Magnetic stirrers, MST and MST Digital
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • 442-1179
  • 442-1178
  • Model:
  • MST Digital
  • MST
  • Speed range:
  • up to 1500 min⁻¹
  • up to 1100 min⁻¹
  • Max. stirring capacity H₂O:
  • 5 L
  • 5 L
  • Power input:
  • 0,6 W
  • 0,6 W
  • Plate material:
  • Technopolymer
  • Technopolymer
  • Weight:
  • 0,6 kg
  • 0,4 kg
  • W×D×H:
  • 120×145×50 mm
  • 120×145×50 mm

Specifications

Frequently Bought Together