Order Entry
Austria
ContactUsLinkComponent
Infrared moisture analyser, MA35
Infrared moisture analyser, MA35
Catalog # 611-4357
Supplier:  Sartorius Balances
undefined
Infrared moisture analyser, MA35
Catalog # 611-4357
Supplier:  Sartorius Balances

Specifications

  • Model:
    MA35
  • Capacity:
    35 g
  • Temperature range:
    40...160 °C
  • Description:
    Infrared moisture analyser
  • Seq:
    02
  • Electrical:
    230 V
  • Readability:
    1 mg, 0,01 %
  • Display:
    LCD
  • Heater type:
    Metal elements with glass panels
  • Repeatability:
    Standard dev. ±0,2 % over 1 gram
  • W×D×H:
    224×366×191 mm
  • Pk:
    1

Specifications

About this item

This infrared moisture analyser is designed for use in daily routine in-process control.

  • Uniform distribution of the heat rays using an integrated reflector
  • Heating of a sample by two metal tubular-shaped heating elements
  • Uniform distribution of the heat rays using an integrated reflector

Quick and reliable analysis of the material moisture of liquid, pasty and solid substances using the thermogravimetric method.

Certifications: FDA/HACCP regulations.