Order Entry
Austria
ContactUsLinkComponent
Conductivity meter, handheld, SensoDirect Con110
Conductivity meter, handheld, SensoDirect Con110
Catalog # LOVI722300
Supplier:  Lovibond
undefined
Conductivity meter, handheld, SensoDirect Con110
Catalog # LOVI722300
Supplier:  Lovibond

Specifications

  • Temperature range:
    0...80 °C
  • Description:
    Conductivity meter, SensoDirect Con110
  • Seq:
    01
  • Model:
    SensoDirect Con 110
  • W×D×H:
    110×34×208 mm
  • Conductivity accuracy:
    ± 3 % F.S. ± 1 digit
  • Conductivity calibration:
    2-point
  • Conductivity range:
    0,001 - 1,999 mS/cm; 0,01 - 19,99 ms/cm
  • Conductivity resolution:
    0,001 / 0,01 mS/cm
  • Display:
    LCD
  • Power supply:
    1 × 9 V battery, Type C
  • Temperature compensation:
    0 - 100 °C (automatically)
  • Weight:
    0,380 kg
  • Pk:
    1

Specifications

About this item

The SensoDirect Con 110 is a simple, easy-to-use, portable meter for conductivity measurement.

  • Compact and versatile
  • With flip out stand for bench top use
  • Equipped as standard with a protective casing and built-in electrode holder
  • LC display shows two or three decimal places and a measuring range either of 0,001 to 1,999 or 0,01 to 19,99 mS/cm
  • Automatic temperature compensation feature.
  • Can be calibrated and adjusted using a potentiometer

Typical applications include: Drinking water, cooling/boiler water, waste water, pool water, surface water, water treatment companies, laboratories.

Delivery: Supplied with conductivity sensor, sturdy plastic case, battery, guarantee sheet and instruction manual.