Order Entry
Austria
ContactUsLinkComponent
Dishes, evaporating, classy Carbon
Dishes, evaporating, classy Carbon
Catalog # 38372.KT
Dishes, evaporating, classy Carbon
Catalog # 38372.KT

Specifications

  • Ext.Ø:
    108 mm
  • Capacity:
    100 ml
  • Height:
    27 mm
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

Evaporating dishes, glassy Carbon.

  • Resistance to all wet decomposition agents
  • No memory effects (uncontrolled adsorption and release of foreign elements)
  • No contamination of analytical samples
  • Stability to acid and alkaline melts
  • No wetting effect of metal melts
  • Good resistance to thermal shock allows rapid heating and cooling times
  • Resistive to abrasive wear
  • Good electrical conductivity

Vessels for ultra-high purity materials technology, e.g. semiconductor connections and crystal­growing, e.g. doped halogenide crystals.