Order Entry
Austria
ContactUsLinkComponent
 
DURAN® Blanks for Distillation Flasks, Engler Type
Catalog # SCOT216512805
Supplier:  DWK Life Sciences
undefined
DURAN® Blanks for Distillation Flasks, Engler Type
Catalog # SCOT216512805
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    68 mm
  • Capacity:
    125 ml
  • Height:
    215 mm
  • Seq:
    02
  • Pk:
    100

Specifications

About this item

DURAN® borosilicate glass 3.3, clear.

  • With beaded rim
  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Uniform wall thickness distribution makes these flasks ideal for heating applications and distillations.