Order Entry
Austria
ContactUsLinkComponent
 
Microplate readers, multi-mode, FlexStation® 3
 
undefined
Microplate readers, multi-mode, FlexStation® 3

 

  • Catalog No:
  • MLDVFLEX3-R
  • MLDVFLEX3-SC-ACAD3
  • 735-0381
  • Model:
  • FlexStation® 3
  • FlexStation® 3
  • FlexStation® 3
  • Light source:
  • Xenon flash lamp (1 joule/flash)
  • Xenon flash lamp (1 joule/flash)
  • Xenon flash lamp (1 joule/flash)
  • Detector:
  • 2 photomultiplier tubes
  • 2 photomultiplier tubes
  • 2 photomultiplier tubes
  • Wavelength range:
  • 200 - 1000 nm
  • 200 - 1000 nm
  • 200 - 1000 nm
  • Wavelength selection:
  • 1,0 nm increments
  • 1,0 nm increments
  • 1,0 nm increments
  • Wavelength accuracy:
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • Wavelength bandwidth:
  • ≤4,0 nm
  • ≤4,0 nm
  • ≤4,0 nm
  • Wavelength repeatability:
  • ±0,2 nm
  • ±0,2 nm
  • ±0,2 nm
  • Incubation range:
  • 2 °C above ambient to 45 °C
  • 2 °C above ambient to 45 °C
  • 2 °C above ambient to 45 °C
  • Photometric accuracy:
  • <±0,006 OD ±1%
  • <±0,006 OD ±1%
  • <±0,006 OD ±1%
  • Photometric linearity:
  • 0,0 - 2,0 OD
  • 0,0 - 2,0 OD
  • 0,0 - 2,0 OD
  • Photometric range:
  • 0,000 - 4,000 OD
  • 0,000 - 4,000 OD
  • 0,000 - 4,000 OD
  • Plate types:
  • 6-, 12-, 24-, 48-, 96-, 384-well plates
  • 6-, 12-, 24-, 48-, 96-, 384-well plates
  • 6-, 12-, 24-, 48-, 96-, 384-well plates
  • Software:
  • SoftMax® Pro
  • SoftMax® Pro
  • SoftMax® Pro
  • Stray light:
  • <0,05% at 230 nm
  • <0,05% at 230 nm
  • <0,05% at 230 nm
  • W×D×H:
  • 580×400×490 mm
  • 580×400×490 mm
  • 580×400×490 mm
  • Weight:
  • 22,7 kg
  • 22,7 kg
  • 22,7 kg

 

Frequently Bought Together