Crucibles for automatic fusion equipment, zirconium
Catalog # 36020.KT
Supplier: Thermo Fisher Scientific
Specifications
- Ø×H:47×36 mm
- Type:Snap-on ring
- Seq:06
- Environmentally Preferable:
- Pk:1
Specifications
About this item
These crucibles are manufactured from zirconium. Available with slide-on ring, snap-on ring or flanged rim.
- Slide-on ring: A removable ring that slides up, fitting approximately 5,08 mm below the top of the crucible
- Snap-on ring: A removable ring that snap-fits into a machined groove located approximately 5,08 mm below the top of the crucible
- Flanged rim: A formed rim, integral to the crucible (not welded on), at the crucible's top edge