CO₂ incubators, MCO series, with safecell UV®, PHCbi
Catalog # SANYMCO-230AICUVPE
Supplier: PHC Corporation
Specifications
- Capacity:230 L
- Convection type:Direct heat and air jacket
- Temperature range:Ambient +5…50 °C
- Model:MCO-230AIC/UV
- Energy consumption:430
- CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:6 min
- Recovery time after 30 second door opening at 37 °C:20 min
- CO₂ range:0 - 20%
- Humidity:95 ±5% RH
- Ext. W×D×H:770x730x905 mm
- Int. W×D×H:643x523x700 mm
- Shelves supplied (max.):4
- Sound level:25 dB(A)
- Weight:90 kg
- Temperature fluctuation (time):@ 37 °C: ±0,1 °C
- Pk:1
- Type:MCO-230AICUV with SafeCell™ UV system
Specifications
About this item
These incubators offer quality in performance, maximise cell culture productivity and provide optimum results and reproducibility.
- Improved insulation performance and lower running costs
- PID Control of CO₂ and temperature
- Dual IR CO₂ sensor
- Optimum protection and space for cell culturers
- Easy to operate and maintain
They provide precisely controlled environment for sensitive cell cultures, delivering long-term performance adn optimal cell viability. Also they support a reliable, stable cell culture environment across all shelf positions, each and every cell is safely maintained under ideal conditions.