Order Entry
Austria
ContactUsLinkComponent
pH tester, Eutech pHTestr 20
pH tester, Eutech pHTestr 20
Catalog # EUTEPHTEST20
Supplier:  EUTECH
undefined
pH tester, Eutech pHTestr 20
Catalog # EUTEPHTEST20
Supplier:  EUTECH

Specifications

  • Description:
    pH tester, pHTestr 20
  • Seq:
    01
  • Model:
    pHTestr 20
  • Display:
    Custom dual display (27×21 mm)
  • Power supply:
    4 × 1,5 V “A76” Micro alkaline batteries
  • Temperature compensation:
    ATC
  • Weight:
    0,09 kg
  • W×D×H:
    165×38 mm (Lר)
  • pH accuracy:
    ±0,01
  • pH calibration:
    3 points (automatic)
  • pH range:
    −1,00...+15,00
  • pH resolution:
    0,01
  • Pk:
    1

Specifications

About this item

This water- and dust-proof tester is ideal for quick and accurate pH checks in pools and spas, aquariums and hydroponics operations, cooling towers, food processing water and process/wastewater.

  • Large dual display for enhanced readability, provides comprehensive meter information
  • Water and dust-proof housing (IP67 rated): Meter can float
  • User-replaceable double-junction sensor with chemical resistant Kynar® porous junction minimises clogging and contamination
  • Auto power-off saves battery power after non use
  • "Hold" function freezes reading momentarily for easy viewing
  • Automatic Temperature Compensation (ATC) ensures optimum accuracy under fluctuating temperatures

The double junction electrode makes the tester ideal for dirty water and solutions with heavy metals or contaminants, while increased reference gel volume offers significantly longer electrode life. Also suitable for educational purposes in schools.

Delivery: Supplied with batteries.