Order Entry
Austria
ContactUsLinkComponent
Stock pots, stainless steel
Stock pots, stainless steel
  CONC2004/280
 :  CONTACTO
Stock pots, stainless steel
  CONC2004/280
 :  CONTACTO

 

  • Ø int.:
    280 mm
  • Capacity:
    15 l
  • Height:
    250 mm
  • Pk:
    1

 

 

Suitable for any cooking method including induction.

  • Good chemical resistance
  • Easy to clean
  • Lid must be ordered seperately

Mirror polished, with cool grip handles and pouring rim, 8 mm sandwich base, extra heavy gauge.