Order Entry
Austria
ContactUsLinkComponent
L-Alanine 99%, meets analytical specification of Ph.Eur.
L-Alanine 99%, meets analytical specification of Ph.Eur.
Certificates
undefined
L-Alanine 99%, meets analytical specification of Ph.Eur.

Specification Test Results

  • Appearance:
    Colorless to white to almost white Crystals or crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 % (1 g, 105°C)
  • Sulfated ash:
    ≤0.1 % (1 g, 600°C)
  • Appearance of solution:
    Clear and not more intensely colored than reference solution BY6
  • Specific optical rotation:
    +13.5° to +15.5° (20°C, 589 nm) (c=10, 6 N HCl) (dried substance)
  • Titration with HClO4:
    98.5 to 101.0 % (dried substance)
  • Sulfates:
    ≤300 ppm
  • Chlorides:
    ≤200 ppm
  • Ammonium (NH4):
    ≤200 ppm
  • Iron (Fe):
    ≤10 ppm
  • Ninhydrin-positive substances:
    ≤0.10 % (Any ninhydrin-positive substance)

Specification Test Results

Related Information

Frequently Bought Together