Order Entry
Austria
ContactUsLinkComponent
 
Sodium thiosulphate pentahydrate 99+% for biochemistry
 
undefined
Sodium thiosulphate pentahydrate 99+% for biochemistry

 

  • Appearance:
    White Powder or crystals
  • Titration Iodimetric:
    99.0 to 101.0 %
  • Solubility:
    (1 M in water) Clear colorless
  • pH:
    6.0 to 7.5 (5 % in water)
  • Chloride (Cl):
    ≤0.008 %
  • SO4 and SO3 (as SO4):
    ≤0.1 %
  • Calcium (Ca):
    ≤0.002 %
  • Copper (Cu):
    ≤0.0005 %
  • Iron (Fe):
    ≤0.0005 %
  • Magnesium (Mg):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together