Order Entry
Austria
ContactUsLinkComponent
Sodium dihydrogen phosphate monohydrate 98%, extra pure
Sodium dihydrogen phosphate monohydrate 98%, extra pure
Certificates
undefined
Sodium dihydrogen phosphate monohydrate 98%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Loss on drying:
    10.0 % to 15.0 %
  • pH:
    4.1 to 4.5
  • Titration with NaOH:
    ≥97.5 %
  • Chloride (Cl):
    ≤140 ppm
  • Arsenic (As):
    ≤8 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Insoluble matter:
    ≤0.2 % (in water)

Specification Test Results

Related Information

Frequently Bought Together