Order Entry
Austria
ContactUsLinkComponent
Potassium dihydrogen phosphate 99% for analysis
Potassium dihydrogen phosphate 99% for analysis
Certificates
undefined
Potassium dihydrogen phosphate 99% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    ≤0.2 %
  • pH:
    4.2 to 4.5 (5 % solution)
  • Titration with NaOH:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.003 %
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together